Mil.Spec. SHCS, PK5
- Mfr # 26-995-31C-175D
- Zoro # G124957362
product price:Â
$
22.99
/pk of 5, $4.60/ea
Key Features
Drive Type
Socket
Dimensional Standards
DIN 7984, DIN 912
Material
Stainless Steel
Thread Type
Coarse
Resistance Properties
Corrosion-Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 26-995-31C-175D
- Zoro #
- G124957362
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Mil.Spec. SHCS
- Drive Type
- Socket
- Dimensional Standards
- DIN 7984, DIN 912
- Material
- Stainless Steel
- Thread Type
- Coarse
- Resistance Properties
- Corrosion-Resistant
- System of Measurement
- Inch
- Thread Style
- Fully Threaded
- Head Type
- Low-Profile Standard
- Special Features
- Threadlocking
- Type
- Socket Head Cap Screw
- Head Texture
- Smooth
Dimensions
- Head Diameter
- 0.469 in
- Thread Size
- 5/16"-18
- Fastener Length
- 1 3/4 in
- Drive Size
- 1/4 in
- Head Height
- 0.312 in
Description
Mil.Spec. SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 1/4 in, Material Stainless Steel, Thread Size 5/16 In.-18, Fastener Length 1 3/4 in, Head Height 0.312 in, Head Diameter 0.469 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.