Mil.Spec. SHCS, PK50
- Mfr # 26-995-4C-43D
- Zoro # G024955277
product price:Â
$
17.89
/pk of 50, $0.36/ea
Key Features
System of Measurement
Inch
Resistance Properties
Corrosion-Resistant
Dimensional Standards
DIN 7984, DIN 912
Head Texture
Smooth
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 26-995-4C-43D
- Zoro #
- G024955277
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Mil.Spec. SHCS
- System of Measurement
- Inch
- Resistance Properties
- Corrosion-Resistant
- Dimensional Standards
- DIN 7984, DIN 912
- Head Texture
- Smooth
- Material
- Stainless Steel
- Thread Type
- Coarse
- Type
- Socket Head Cap Screw
- Thread Style
- Fully Threaded
- Drive Type
- Socket
- Special Features
- Threadlocking
- Head Type
- Low-Profile Standard
- Traction Material
- Stainless Steel
Dimensions
- Drive Size
- 3/32 in
- Fastener Length
- 7/16 in
- Thread Size
- #4-40
- Head Height
- 0.112 in
- Head Diameter
- 0.183 in
Description
Mil.Spec. SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/32 in, Material Stainless Steel, Thread Size #4-40, Fastener Length 7/16 in, Head Height 0.112 in, Head Diameter 0.183 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.