Shop ZORO SELECT
See all product information
Create Account
Mil.Spec. SHCS, PK50
- Mfr # 26-995-6C-25D
- Zoro # G424948336
product price:Â
$
15.69
/pk of 50, $0.31/ea
Key Features
Head Texture
Smooth
Resistance Properties
Corrosion-Resistant
Drive Size
7/64 in
Type
Socket Head Cap Screw
Thread Type
Coarse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 26-995-6C-25D
- Zoro #
- G424948336
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Mil.Spec. SHCS
- Head Texture
- Smooth
- Resistance Properties
- Corrosion-Resistant
- Type
- Socket Head Cap Screw
- Thread Type
- Coarse
- Drive Type
- Socket
- System of Measurement
- Inch
- Thread Style
- Fully Threaded
- Material
- Stainless Steel
- Dimensional Standards
- DIN 7984, DIN 912
- Special Features
- Threadlocking
- Head Type
- Low-Profile Standard
Dimensions
- Drive Size
- 7/64 in
- Head Diameter
- 0.226 in
- Head Height
- 0.138 in
- Fastener Length
- 1/4 in
- Thread Size
- #6-32
Description
Mil.Spec. SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 7/64 in, Material Stainless Steel, Thread Size #6-32, Fastener Length 1/4 in, Head Height 0.138 in, Head Diameter 0.226 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.