Mil.Spec. SHCS, PK50
- Mfr # 26-995-6C-75D
- Zoro # G924942810
product price:Â
$
17.69
/pk of 50, $0.35/ea
Key Features
Drive Type
Socket
Fastener Length
3/4 in
Resistance Properties
Corrosion-Resistant
Head Type
Low-Profile Standard
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 26-995-6C-75D
- Zoro #
- G924942810
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Mil.Spec. SHCS
- Drive Type
- Socket
- Resistance Properties
- Corrosion-Resistant
- Head Type
- Low-Profile Standard
- Material
- Stainless Steel
- Head Texture
- Smooth
- Dimensional Standards
- DIN 7984, DIN 912
- Special Features
- Threadlocking
- Thread Style
- Fully Threaded
- System of Measurement
- Inch
- Thread Type
- Coarse
- Type
- Socket Head Cap Screw
Dimensions
- Fastener Length
- 3/4 in
- Head Height
- 0.138 in
- Drive Size
- 7/64 in
- Thread Size
- #6-32
- Head Diameter
- 0.226 in
Description
Mil.Spec. SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 7/64 in, Material Stainless Steel, Thread Size #6-32, Fastener Length 3/4 in, Head Height 0.138 in, Head Diameter 0.226 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.