Shop ZORO SELECT
See all product information
Create Account
Mil.Spec. SHCS, PK50
- Mfr # 26-995-8C-87D
- Zoro # G024948682
product price:Â
$
21.29
/pk of 50, $0.43/ea
Key Features
Head Height
0.164 in
Fastener Length
7/8 in
System of Measurement
Inch
Head Texture
Smooth
Thread Style
Fully Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 26-995-8C-87D
- Zoro #
- G024948682
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Mil.Spec. SHCS
- System of Measurement
- Inch
- Head Texture
- Smooth
- Thread Style
- Fully Threaded
- Thread Type
- Coarse
- Head Type
- Low-Profile Standard
- Special Features
- Threadlocking
- Material
- Stainless Steel
- Resistance Properties
- Corrosion-Resistant
- Drive Type
- Socket
- Dimensional Standards
- DIN 7984, DIN 912
- Type
- Socket Head Cap Screw
- Traction Material
- Stainless Steel
Dimensions
- Head Height
- 0.164 in
- Fastener Length
- 7/8 in
- Thread Size
- #8-32
- Head Diameter
- 0.27 in
- Drive Size
- 9/64 in
Description
Mil.Spec. SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 9/64 in, Material Stainless Steel, Thread Size #8-32, Fastener Length 7/8 in, Head Height 0.164 in, Head Diameter 0.27 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.