This item is Discontinued.

Zoro Select Mini Change Over Relay, SPDT, 10A, 24VDC 5ZMU1

Mini Change Over Relay, SPDT, 10A, 24VDC (Discontinued)

  • Mfr # 5ZMU1
  • Zoro # G2336540
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5ZMU1
Zoro #
G2336540
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Height - Relay
2.08 in
Body Depth
1.03 in
Body Height
0.93 in

Details

Item
Automotive Relay
Contact Form
SPDT
Mounting Bracket
Yes
Features
Resistor
With Bracket/Without Bracket
With Bracket
Pins
5
Application
Change Over
Mounting Style
Socket
Pin Configuration
B2
Contact Rating (DC)
10 A @ 24V
Coil Voltage
24V DC
Number of Pins
5

Description

Automotive Relay, Coil Voltage 24V DC, Contact Form SPDT, Contact Rating (DC) 10 A @ 24V, Number of Pins 5, Pin Configuration B2, Mounting Style Plug-In, Application Change Over, Body Depth 1.03 in, Body Height 0.93 in, Body Width 1.03 in, Features Resistor, Housing Material Nylon, Overall Depth 1.03 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.