Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mini Change Over Relay, SPDT, 20A, 12VDC

  • Mfr # 5ZMU7

  • Zoro # G3332491


product price: $3.99
/ea
Sold in multiples of 3 for $11.97

Key Features

With Bracket/Without Bracket
Without Bracket
Mounting Bracket
No
Pins
5
Contact Form
SPDT
Overall Height - Relay
1.42 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5ZMU7
Zoro #
G3332491
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Height - Relay
1.42 in
Body Height
0.93 in
Body Depth
1.03 in

Details

Item
Automotive Relay
With Bracket/Without Bracket
Without Bracket
Mounting Bracket
No
Pins
5
Contact Form
SPDT
Features
Resistor
Mounting Style
Socket
Application
Change Over
Pin Configuration
B1
Coil Voltage
12V DC
Number of Pins
5

Description

Automotive Relay, Coil Voltage 12V DC, Contact Form SPDT, Contact Rating (DC) 20 A @ 12V, Number of Pins 5, Pin Configuration B1, Mounting Style Plug-In, Application Change Over, Body Depth 1.03 in, Body Height 0.93 in, Body Width 1.03 in, Features Resistor, Housing Material Nylon, Overall Depth 1.03 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.