Zoro Homepage

Mini Lamp, 1156DC, 27W, S8, 12.8V, PK10 (Formerly LumaPro)

  • Mfr # 1156DC-10PK

  • Zoro # G3094436


product price: $5.49
/pk 10, $0.55/ea

Key Features

Light Technology
Incandescent
Bulb Shape
S8
Bulb Base Type
Double Contact Bayonet (BA15d)
Wattage Equivalency
26.88W INC
Watts
26.88 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1156DC-10PK
Zoro #
G3094436
UPC #
190735578667
Country of Origin
China

Dimensions

Max Overall Bulb Length
2"
Max. Overall Bulb Length
2"
Overall Length
2 in
Bulb Dia.
1 in

Details

Light Technology
Incandescent
Bulb Shape
S8
Bulb Base Type
Double Contact Bayonet (BA15d)
Wattage Equivalency
26.88W INC
Watts
26.88 W
Voltage
12.8V AC
Trade Number
1156DC
Indoor/Outdoor Usage
Indoor Only
Bulb Primary Application
Automotive
For Enclosed Fixtures
No
Item
Incandescent Bulb
Average Bulb Life
1200 hr.
High Output
No
Bulb Amps
2110mA
Bulb Housing
Glass
Lumens
402 lm
Standards
RoHS Compliant
Bulb Type
Miniature
Lighting Technology
Incandescent
Light Color
White
Shatter-Resistant
No
Bulb Finish
Clear
Rated Life
1,200 hr
Overall Bulb Base Type
Double Contact Bayonet
Overall Bulb Shape
S
Amps
2.1 A
Dimmable
No
Color Temperature
2688K
Three-Way
No
Color Rendering Index
100

Description

Formerly LumaPro.

Incandescent Bulb, Bulb Base Type Double Contact Bayonet (BA15d), Bulb Housing Glass, Bulb Shape S8, Bulb Finish Clear, Color Rendering Index 100, Color Temperature 2688K, Lumens 402 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 1156DC, Voltage 12.8V AC, Watts 26.88 W, Bulb Beam Angle Not Applicable, Rated Life 1,200 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color White, Indoor/Outdoor Usage Indoor Only, Overall Length 2 in, Standards RoHS Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.