Mini Lamp, 1157LL-10PK, S8, 12.8/14V, PK10 (Formerly LumaPro)

  • Mfr # 1157LL-10PK

  • Zoro # G3888132


product price: $13.15
/pk 10, $1.32/ea

Key Features

Light Technology
Incandescent
Bulb Shape
S8
Bulb Base Type
Double Contact Index (BAY15d)
Wattage Equivalency
8.26/26.88W INC
Watts
8.26 W, 26.88 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1157LL-10PK
Zoro #
G3888132
UPC #
190735565094
Country of Origin
China

Dimensions

Max Overall Bulb Length
2"
Max. Overall Bulb Length
2"
Overall Length
2 in

Details

Light Technology
Incandescent
Bulb Shape
S8
Bulb Base Type
Double Contact Index (BAY15d)
Wattage Equivalency
8.26/26.88W INC
Watts
8.26 W, 26.88 W
For Enclosed Fixtures
No
Bulb Housing
Glass
Bulb Primary Application
Indicator
Indoor/Outdoor Usage
Indoor Only
Lighting Technology
Incandescent
Bulb Type
Miniature
Trade Number
1157LL
Voltage
14V AC
Item
Incandescent Bulb
Average Bulb Life
2400/10,000 hr.
Standards
Meets SAE Specs
High Output
No
Lumens
38 lm, 402 lm
Light Color
White
Overall Bulb Base Type
Double Contact Index
Overall Bulb Shape
S
Rated Life
10,000 hr
Three-Way
No
Dimmable
No

Description

Formerly LumaPro.

Incandescent Bulb, Bulb Base Type Double Contact Index (BAY15d), Bulb Housing Glass, Bulb Shape S8, Lumens 38 lm, 402 lm, Light Technology Incandescent, Trade Number 1157LL, Voltage 14V AC, Watts 8.26 W, 26.88 W, Rated Life 10,000 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color White, Indoor/Outdoor Usage Indoor Only, Overall Length 2 in, Standards Meets SAE Specs, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.