Mini Lamp, 194NA, 4.0W, T3 1/4, 14V, PK10 (Formerly LumaPro)

  • Mfr # 194NA-10PK

  • Zoro # G3363665


product price:  $11.99
/pk 10, $1.20/ea

Key Features

Light Technology
Incandescent
Bulb Shape
T3-1/4
Bulb Base Type
Glass Wedge (W2.1x9.5d)
Light Appearance
No Rated Color Temp, Red
Wattage Equivalency
3.78W INC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
194NA-10PK
Zoro #
G3363665
UPC #
190735570418
Country of Origin
China

Dimensions

Max. Overall Bulb Length
1-1/16"
Max Overall Bulb Length
1-1/16"
Overall Length
1 1/16 in
Bulb Dia.
3/8 in

Details

Light Technology
Incandescent
Bulb Shape
T3-1/4
Bulb Base Type
Glass Wedge (W2.1x9.5d)
Light Appearance
No Rated Color Temp, Red
Wattage Equivalency
3.78W INC
Watts
3.78 W
Indoor/Outdoor Usage
Indoor Only
Trade Number
194NA
Bulb Primary Application
General Purpose
Voltage
14V AC
Bulb Housing
Glass
Item
Incandescent Bulb
Lumens
19 lm
For Enclosed Fixtures
No
High Output
No
Bulb Amps
270mA
Average Bulb Life
1500 hr.
Light Color
Amber
Lighting Technology
Incandescent
Bulb Type
Miniature
Standards
RoHS Compliant
Shatter-Resistant
No
Rated Life
1,500 hr
Overall Bulb Shape
T
Amps
0.27 A
Overall Bulb Base Type
Glass Wedge
Color Temperature
1640K
Three-Way
No
Dimmable
No
Color Rendering Index
82

Description

Formerly LumaPro.

Incandescent Bulb, Bulb Base Type Glass Wedge (W2.1x9.5d), Bulb Housing Glass, Bulb Shape T3-1/4, Color Rendering Index 82, Color Temperature 1640K, Lumens 19 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 194NA, Voltage 14V AC, Watts 3.78 W, Bulb Beam Angle Not Applicable, Rated Life 1,500 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color Amber, Indoor/Outdoor Usage Indoor Only, Overall Length 1 1/16 in, Standards RoHS Compliant, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.