Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mini LED Bulb, LM20145CS, 0.7W, T6, 145V (Formerly LumaPro)

  • Mfr # LM20145CS-B

  • Zoro # G3200416


product price: $15.95
/ea

Key Features

Voltage
145V AC
Watts
0.72 W
Bulb Base Type
Candelabra Screw (E12)
Bulb Shape
T6
Bulb Housing
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LM20145CS-B
Zoro #
G3200416
UPC #
190735574089
Country of Origin
China

Dimensions

Bulb Dia.
3/4 in
Length
1 5/6 in
Overall Length
1 5/6 in

Details

Item
Compact LED Bulb
Voltage
145V AC
Watts
0.72 W
Bulb Base Type
Candelabra Screw (E12)
Bulb Shape
T6
Bulb Housing
Glass
Dimmable
No
Lumens
1 lm
Rated Life
100,000 hr
Light Technology
LED
Light Color
Blue
Type
Mini and Candle
Indoor/Outdoor Usage
Indoor Only
Bulb Primary Application
General Purpose
Standards
Meets 2012 Lighting Legislation Energy Standards
Bulb Power Source
Direct Wired
Replaces
Bulb 6S6/135V, 6S6/145V, 6S6/155V, 6S6/160V
Light Appearance
No Rated Color Temp, Blue
High Output
No
Bulb Type
Miniature
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
For Enclosed Fixtures
No
Trade Number
6S6/135V, 6S6/145V, 6S6/155V, 6S6/160V
Wattage Equivalency
0.72W INC
Three-Way
No
Bulb Beam Angle
360 Degrees
Rough Service
No
Bulb Designation
E12, LED
Amps
30 mA
Shatter-Resistant
No
Dimming Type
No Dimming
Dimming Method
No Dimming
Lumen Selectable
No
Color Selectable
No
Series
LM20145CS

Description

Formerly LumaPro.

Miniature LED Bulb, Trade Number LM20145CS-B, Bulb Shape T6, Bulb Base Type Candelabra Screw (E12), 145 Voltage, General Purpose, 0.7 Watts, Bulb Type Miniature, Light Appearance No Rated Color Temp, Blue, 0.30mA Bulb Amps, Average Bulb Life 100,000 hr., Light Color Blue, Light Bulb Dia. 3/4 In., Bulb Housing Glass, Indoor Only, Standards Meets 2012 Lighting Legislation Energy, Replaces Bulb 6S6/135V, 6S6/145V, 6S6/155V, 6S6/160V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.