Zoro Homepage

Mini LED Bulb, LM20220CS, 0.7W, T6, 220V (Formerly LumaPro)

  • Mfr # LM20220CS-B

  • Zoro # G2543502


product price: $16.15
/ea

Key Features

Voltage
220V AC
Watts
0.72 W
Bulb Base Type
Candelabra Screw (E12)
Bulb Shape
T6
Bulb Housing
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LM20220CS-B
Zoro #
G2543502
UPC #
190735574140
Country of Origin
China

Dimensions

Bulb Dia.
3/4 in
Length
1 5/6 in
Overall Length
1 5/6 in

Description

Formerly LumaPro.

Miniature LED Bulb, Trade Number LM20220CS-B, Bulb Shape T6, Bulb Base Type Candelabra Screw (E12), 220 Voltage, General Purpose, 0.7 Watts, Bulb Type Miniature, Light Appearance No Rated Color Temp, Blue, 0.30mA Bulb Amps, Average Bulb Life 100,000 hr., Light Color Blue, Light Bulb Dia. 3/4 In., Bulb Housing Glass, Indoor Only, Standards Meets 2012 Lighting Legislation Energy, Replaces Bulb 6S6/200V, 6S6/220V, 6S6/230V, 6S6/240V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.