Zoro Homepage

Mini LED Bulb, LMF12, 0.2W, T1 3/4, 12V (Formerly LumaPro)

  • Mfr # LMF12-A

  • Zoro # G3377997


product price: $2.15
/ea

Key Features

Voltage
12V DC
Watts
0.24 W
Bulb Shape
T1-3/4
Bulb Housing
Glass
Color Temperature
1800K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LMF12-A
Zoro #
G3377997
UPC #
190735579350
Country of Origin
Taiwan, Province of China

Dimensions

Bulb Dia.
1/4 in
Length
1 5/6 in
Overall Length
1 5/6 in

Description

Formerly LumaPro.

Miniature LED Bulb, Trade Number LMF12-A, Bulb Shape T1-3/4, Bulb Base Type Single Contact Midget Flanged, 12 Voltage, General Purpose, 0.2 Watts, Bulb Type Miniature, Light Appearance No Rated Color Temp, Red, 0.02mA Bulb Amps, Average Bulb Life 50,000 hr., Light Color Amber, Light Bulb Dia. 3/16 In., Bulb Housing Glass, Indoor Only, Standards Meets 2012 Lighting Legislation Energy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.