Zoro Homepage

Mini LED Bulb, LT0524WB, 0.4W, T1 3/4, 24V (Formerly LumaPro)

  • Mfr # LT0524WB-W

  • Zoro # G3059892


product price: $5.85
/ea

Key Features

Voltage
24V DC
Watts
0.42 W
Bulb Base Type
Plastic Wedge (W2.1x4.9d)
Bulb Shape
T1-3/4
Bulb Housing
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LT0524WB-W
Zoro #
G3059892
UPC #
190735578407
Country of Origin
Taiwan, Province of China

Dimensions

Bulb Dia.
1/4 in
Length
5/6 in
Overall Length
5/6 in

Details

Item
Compact LED Bulb
Voltage
24V DC
Watts
0.42 W
Bulb Base Type
Plastic Wedge (W2.1x4.9d)
Bulb Shape
T1-3/4
Bulb Housing
Glass
Color Temperature
9000K
Dimmable
No
Lumens
7 lm
Rated Life
30,000 hr
Light Technology
LED
Indoor/Outdoor Usage
Indoor Only
Light Appearance
White
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
For Enclosed Fixtures
No
Type
Mini and Candle
Trade Number
LT0524WB-W
Bulb Power Source
Direct Wired
Standards
Meets 2012 Lighting Legislation Energy Standards
Bulb Type
Miniature
Light Color
White
High Output
No
Bulb Primary Application
General Purpose
Bulb Beam Angle
111 Degrees
Rough Service
No
Bulb Designation
W2. 1X4.9d
Three-Way
No
Wattage Equivalency
0.42W INC
Amps
11 mA
Shatter-Resistant
No
Dimming Type
No Dimming
Color Selectable
No
Dimming Method
No Dimming
Lumen Selectable
No
Series
LT0524WB

Description

Formerly LumaPro.

Miniature LED Bulb, Trade Number LT0524WB-W, Bulb Shape T1-3/4, Bulb Base Type Plastic Wedge (W2.1x4.9d), 24 Voltage, General Purpose, 0.4 Watts, Bulb Type Miniature, 20mA Bulb Amps, Average Bulb Life 30,000 hr., Light Color White, Light Bulb Dia. 3/16 In., Bulb Housing Glass, Indoor Only, Standards Meets 2012 Lighting Legislation Energy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.