Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mini Mounted Point, 3/8 in. dia, AO

  • Mfr # 87863

  • Zoro # G9478664


product price: $2.69
/ea

Key Features

Application
For Grinding, Honing, Sanding, Polishing
Dia. (In.)
3/8 in
For Use With
Dremel Tools
Removes
Metal, Rust and Corrosion
Max. Cutting Dia. (In.)
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87863
Zoro #
G9478664
UPC #
083771878634
Country of Origin
China

Dimensions

Dia. (In.)
3/8 in
Max. Cutting Dia. (In.)
1/8 in
Overall Length (In.)
2 in
Overall Length
1/2 in
Head Width
3/8 in
Abrasive Shank Diameter
1/8 in
Point Diameter
3/8 in
Head Length
1/2 in
Shank Size
1/8 in

Details

Item
Abrasive Point
Application
For Grinding, Honing, Sanding, Polishing
For Use With
Dremel Tools
Removes
Metal, Rust and Corrosion
Construction
Aluminum Oxide
Number of Pieces
1
Material Application
Ceramic, Glass, Metal, Stone, Wood
Shape
Cylinder
Max. Speed
45,370 RPM
Abrasive Material
Aluminum Oxide
Speed - Maximum
45,370 RPM
For Workpiece Material
Ceramic, Glass, Metal, Stone, Wood

Description

Abrasive Point, Abrasive Material Aluminum Oxide, Max. Speed 45,370 RPM, Shape Cylinder, Head Width 3/8 in, Head Length 1/2 in, Tool Brand Eazypower, Overall Length 1/2 in, Mounting Type Mounted, Point Diameter 3/8 in, Abrasive Shank Diameter 1/8 in, Material Application Ceramic, Glass, Metal, Stone, Wood, Number of Pieces 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.