Shop ZORO SELECT
See all product information
Create Account
Mini Pipettes, 200 uL
- Mfr # PMP200
- Zoro # G4129474
product price:Â
$
24.19
/ea
Key Features
Size
200uL
Material
Plastic
Color
Yellow
Capacity
200 μL
Accuracy
0.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMP200
- Zoro #
- G4129474
- UPC #
- -
- Country of Origin
- India
- Material
- Plastic
- Color
- Yellow
- Capacity
- 200 μL
- Accuracy
- 0.5
- Item
- Single-Channel Pipettor
- Product Type
- Single-Channel Pipettor
- Number of Channels
- 1
- Accuracy - Minimum
- 0.5 %
- Autoclavable
- Autoclavable
- Sterility
- Non-Sterile
- Pipettor Type
- Manual Fixed Volume
- Channel Type
- Single Channel
- Accuracy - Maximum
- 0.5 %
- Capacity - Maximum
- 200 mL
- Shell Material
- Plastic
- Wire Color
- Yellow
- Traction Material
- Plastic
Dimensions
- Size
- 200uL
- Overall Length
- 130 mm
- Wire Rope Length
- 130 mm
- Length
- 130 mm
Description
Single-Channel Pipettor, Size 200uL, Plastic, Yellow, Accuracy 0.5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.