Shop SENSOREX
See all product information
Create Account
Sensor, 1 1/8 in Dia, 2 7/8 in H, SS
- Mfr # CS675TC-PT1/K=1.0/10
- Zoro # G8284385
product price:Â
$
458.99
/ea
Free Shipping & Returns
Key Features
For Use With
Loop Powered Transmitters with Tinned Lead Connections
Cable Length
3.05 m
Application
General Conductivity Measurement
Manufacturers Warranty Length
1 yr
Sub-Category
Conductivity Sensor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CS675TC-PT1/K=1.0/10
- Zoro #
- G8284385
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Cable Length
- 3.05 m
- Manufacturers Warranty Length
- 1 yr
- Manufacturer Warranty Length
- 1 yr
- Overall Diameter
- 1 1/8 in
- Overall Length
- 2 7/8 in
- Overall Width
- 1 in
- Wire Rope Length
- 2 7/8 in
- Length
- 2 7/8 in
Details
- Item
- Sensor
- For Use With
- Loop Powered Transmitters with Tinned Lead Connections
- Application
- General Conductivity Measurement
- Sub-Category
- Conductivity Sensor
- Product Type
- Sensor
- Test Parameters
- Conductivity
- Range
- Cell Constant K = 1.0
- Disposability
- Reusable
- Tip Shape
- Flat
- Shelf Life
- 1 yr
- Body Material
- Stainless Steel
- Connection Type
- Tinned Leads (TL)
- Material
- Stainless Steel
- Shell Material
- Stainless Steel
- Compatible Product Type
- Loop Powered Transmitters with Tinned Lead Connections
Description
Sensor, Tip Shape Flat, Body Material Stainless Steel, Cable Length 3.05 m, Amplifier Not Applicable, For Use With Loop Powered Transmitters with Tinned Lead Connections, Standards Not Applicable, Shelf Life 1 yr, Junction Not Applicable, Electrolyte Not Applicable, Includes Not Applicable, Manufacturers Warranty Length 1 yr
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.