Zoro Homepage

Miniature Incandescent Bulb, 126 lm, 10.0W (Formerly LumaPro)

  • Mfr # 1612-1PK

  • Zoro # G6530662


product price: $1.35
/ea

Key Features

Voltage
5.4V AC
Watts
10.04 W
Bulb Base Type
Double Contact Index (BAY15d)
Bulb Shape
S8
Bulb Housing
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1612-1PK
Zoro #
G6530662
UPC #
-
Country of Origin
China

Dimensions

Max Overall Bulb Length
2"
Light Bulb Dia.
1"
Max. Overall Bulb Length
2"
Bulb Dia.
1 in
Overall Length
2 in

Details

Item
Incandescent Bulb
Voltage
5.4V AC
Watts
10.04 W
Bulb Base Type
Double Contact Index (BAY15d)
Bulb Shape
S8
Bulb Housing
Glass
Lighting Technology
Incandescent
Color Temperature
2612K
Dimmable
No
Lumens
126 lm
Rated Life
1,000 hr
Light Technology
Incandescent
Bulb Amps
1900mA
Rough Service
No
Replaces
Bulb 1612
Light Color
White
Indoor/Outdoor Usage
Indoor/Semi-Protected Outdoor
For Enclosed Fixtures
Yes
Average Bulb Life
1000 hr.
Bulb Primary Application
General Purpose
Bulb Power Source
Direct Wired
Bulb Finish
Clear
Bulb Start Type
Line Voltage
Shatter-Resistant
No
Standards
RoHS Compliant
Trade Number
1612
High Output
No
Light Distribution
Spot
Wattage Equivalency
10.04W INC
Overall Bulb Shape
S
Overall Bulb Base Type
Double Contact Bayonet
Amps
1.86 A
Color Rendering Index
100

Description

Formerly LumaPro.

Incandescent Bulb, Bulb Base Type Double Contact Index (BAY15d), Bulb Housing Glass, Bulb Shape S8, Bulb Finish Clear, Color Rendering Index 100, Color Temperature 2612K, Lumens 126 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 1612, Voltage 5.4V AC, Watts 10.04 W, Bulb Beam Angle Not Applicable, Rated Life 1,000 hr, Dimmable No, For Enclosed Fixtures Yes, Light Color White, Rough Service No, Indoor/Outdoor Usage Indoor/Semi-Protected Outdoor, Overall Length 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.