Zoro Homepage

Miniature Indicator Light, Red, 120V

  • Mfr # 20C859

  • Zoro # G4972256


product price: $5.15
/ea

Key Features

Voltage
120V AC
Material of Construction
Nylon Body With Polycarbonate Lens
Color
Red
Lamp Type
Neon
Shape
ROUND
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20C859
Zoro #
G4972256
UPC #
190735420447
Country of Origin
China

Dimensions

Size
5/16 in Mounting dia
Panel Thickness
Minimum 0.030 in
Panel Cutout Diameter
5/16 in

Details

Item
Flush Panel Light
Voltage
120V AC
Material of Construction
Nylon Body With Polycarbonate Lens
Color
Red
Lamp Type
Neon
Shape
ROUND
Electrical Connection
6 in Wire Leads
Standards
CSA, UL Listed
Average Life
25,000 hr
NEMA Rating
1
Current Drawn
2 mA
IP Rating
IP40
Body Material
Nylon
Lens Color
Red
Head Style
Flush
Includes Lens
Lens Included
Voltage Rating - Maximum
120 V AC
NEMA Enclosure Rating
1

Description

Flush Panel Light, Neon, Nylon Body With Polycarbonate Lens, Red, Voltage 120V AC, Size 5/16 in Mounting dia, Electrical Connection 6 in Wire Leads, Shape Round, Current Drawn 2 mA, Average Life 25,000 hr, NEMA Rating 1, IP Rating IP40, Panel Thickness Minimum 0.030 in, Standards CSA, UL Listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.