Miniature Lamp, 1130, 17W, S8, 6.4V, PK10 (Formerly LumaPro)

  • Mfr # 1130-10PK

  • Zoro # G2769331


product price: $6.69
/pk 10, $0.67/ea

Key Features

Light Technology
Incandescent
Bulb Shape
S8
Bulb Base Type
Double Contact Bayonet (BA15d)
Wattage Equivalency
16.832W INC
Watts
16.832 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1130-10PK
Zoro #
G2769331
UPC #
190735578650
Country of Origin
China

Dimensions

Light Bulb Dia.
1"
Max Overall Bulb Length
2"
Max. Overall Bulb Length
2"
Overall Length
2 in
Bulb Dia.
1 in

Details

Light Technology
Incandescent
Bulb Shape
S8
Bulb Base Type
Double Contact Bayonet (BA15d)
Wattage Equivalency
16.832W INC
Watts
16.832 W
Lumens
264 lm
Indoor/Outdoor Usage
Indoor Only
Average Bulb Life
200 hr.
For Enclosed Fixtures
No
Lighting Technology
Incandescent
Bulb Amps
2630mA
Bulb Type
Miniature
Trade Number
1130
Bulb Housing
Glass
Item
Incandescent Bulb
Standards
RoHS Compliant
Voltage
6.4V AC
High Output
No
Bulb Primary Application
General Purpose
Light Color
White
Bulb Finish
Clear
Shatter-Resistant
No
Amps
2.63 A
Rated Life
200 hr
Overall Bulb Base Type
Double Contact Bayonet
Overall Bulb Shape
S
Three-Way
No
Color Temperature
2700K
Dimmable
No

Description

Formerly LumaPro.
Incandescent Bulb, Bulb Base Type Double Contact Bayonet (BA15d), Bulb Housing Glass, Bulb Shape S8, Bulb Finish Clear, Color Rendering Index Not Applicable, Color Temperature 2700K, Lumens 264 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 1130, Voltage 6.4V AC, Watts 16.832 W, Bulb Beam Angle Not Applicable, Rated Life 200 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color White, Indoor/Outdoor Usage Indoor Only, Overall Length 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.