Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Miniature Lamp, 12PSB, 2.0W, T2, 12V, PK10 (Formerly LumaPro)

  • Mfr # 12PSB-10PK

  • Zoro # G3138396


product price: $17.19
/pk 10, $1.72/ea

Key Features

Light Technology
Incandescent
Bulb Shape
T2
Bulb Base Type
Telephone Slide No. 5
Wattage Equivalency
2.04W INC
Watts
2.04 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12PSB-10PK
Zoro #
G3138396
UPC #
190735569696
Country of Origin
Taiwan, Province of China

Dimensions

Max. Overall Bulb Length
1-7/64"
Light Bulb Dia.
1/4"
Max Overall Bulb Length
1-7/64"
Overall Length
1 7/64 in
Bulb Dia.
1/4 in

Details

Light Technology
Incandescent
Bulb Shape
T2
Bulb Base Type
Telephone Slide No. 5
Wattage Equivalency
2.04W INC
Watts
2.04 W
Indoor/Outdoor Usage
Indoor Only
Average Bulb Life
12,000 hr.
High Output
No
Bulb Housing
Glass
Trade Number
12PSB
Bulb Finish
Clear
Bulb Primary Application
Telephone
Bulb Amps
170mA
Item
Incandescent Bulb
Standards
RoHS Compliant
Voltage
12V AC
Bulb Type
Miniature
Light Color
White
Lighting Technology
Incandescent
For Enclosed Fixtures
No
Shatter-Resistant
No
Overall Bulb Base Type
Tel. Slide
Amps
0.17 A
Rated Life
12,000 hr
Overall Bulb Shape
T
Color Temperature
2400K
Dimmable
No
Three-Way
No

Description

Formerly LumaPro.

Incandescent Bulb, Bulb Base Type Telephone Slide No. 5, Bulb Housing Glass, Bulb Shape T2, Bulb Finish Clear, Color Rendering Index Not Applicable, Color Temperature 2400K, Lumens Not Applicable, Light Technology Incandescent, Shatter-Resistant No, Trade Number 12PSB, Voltage 12V AC, Watts 2.04 W, Bulb Beam Angle Not Applicable, Rated Life 12,000 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color White, Indoor/Outdoor Usage Indoor Only, Overall Length 1 7/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.