Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Miniature Lamp, 60PSB, 3.0W, T2, 60V, PK10 (Formerly LumaPro)

  • Mfr # 60PSB-10PK

  • Zoro # G3114623


product price: $19.35
/pk 10, $1.94/ea

Key Features

Light Technology
Incandescent
Bulb Shape
T2
Bulb Base Type
Telephone Slide No. 5
Wattage Equivalency
3W INC
Watts
3 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60PSB-10PK
Zoro #
G3114623
UPC #
190735569771
Country of Origin
Taiwan, Province of China

Dimensions

Max Overall Bulb Length
1-7/64"
Light Bulb Dia.
5/8"
Max. Overall Bulb Length
1-7/64"
Overall Length
1 7/64 in
Bulb Dia.
1/4 in

Details

Light Technology
Incandescent
Bulb Shape
T2
Bulb Base Type
Telephone Slide No. 5
Wattage Equivalency
3W INC
Watts
3 W
Item
Incandescent Bulb
Light Color
White
Bulb Type
Miniature
Voltage
60V AC
Bulb Primary Application
Telephone
For Enclosed Fixtures
No
High Output
No
Average Bulb Life
7500 hr.
Trade Number
60PSB
Indoor/Outdoor Usage
Indoor Only
Bulb Housing
Glass
Standards
Meets 2012 Lighting Legislation Energy Standards
Bulb Amps
50mA
Lighting Technology
Incandescent
Bulb Finish
Clear
Shatter-Resistant
No
Rated Life
7,500 hr
Amps
0.05 A
Overall Bulb Base Type
Tel. Slide
Overall Bulb Shape
T
Dimmable
No
Three-Way
No
Color Temperature
2400K

Description

Formerly LumaPro.

Incandescent Bulb, Bulb Base Type Telephone Slide No. 5, Bulb Housing Glass, Bulb Shape T2, Bulb Finish Clear, Color Rendering Index Not Applicable, Color Temperature 2400K, Lumens Not Applicable, Light Technology Incandescent, Shatter-Resistant No, Trade Number 60PSB, Voltage 60V AC, Watts 3 W, Bulb Beam Angle Not Applicable, Rated Life 7,500 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color White, Indoor/Outdoor Usage Indoor Only, Overall Length 1 7/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.