Miniature Lamp, 7528-10PK, S8, 12/12V, PK10 (Formerly LumaPro)

  • Mfr # 7528-10PK

  • Zoro # G4148417


product price:  $12.49
/pk 10, $1.25/ea

Key Features

Light Technology
Incandescent
Bulb Shape
S8
Bulb Base Type
Double Contact Index (BAY15d)
Wattage Equivalency
5/21W INC
Watts
5 W, 21 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7528-10PK
Zoro #
G4148417
UPC #
190735565100
Country of Origin
China

Dimensions

Max Overall Bulb Length
2"
Max. Overall Bulb Length
2"
Overall Length
2 in

Details

Light Technology
Incandescent
Bulb Shape
S8
Bulb Base Type
Double Contact Index (BAY15d)
Wattage Equivalency
5/21W INC
Watts
5 W, 21 W
High Output
No
For Enclosed Fixtures
No
Lighting Technology
Incandescent
Bulb Type
Miniature
Item
Incandescent Bulb
Bulb Housing
Glass
Trade Number
7528 (P21/5W)
Bulb Primary Application
Indicator
Average Bulb Life
150/1500 hr.
Voltage
14V AC
Indoor/Outdoor Usage
Indoor Only
Standards
Meets ECE Requirements
Bulb Finish
Clear
Shatter-Resistant
No
Lumens
13 lm
Light Color
White
Rated Life
1,500 hr
Overall Bulb Base Type
Double Contact Index
Overall Bulb Shape
S
Three-Way
No
Color Temperature
2767K
Dimmable
No
Color Rendering Index
100

Description

Formerly LumaPro.

Incandescent Bulb, Bulb Base Type Double Contact Index (BAY15d), Bulb Housing Glass, Bulb Shape S8, Bulb Finish Clear, Color Rendering Index 100, Color Temperature 2767K, Lumens 13 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 7528 (P21/5W), Voltage 14V AC, Watts 5 W, 21 W, Bulb Beam Angle Not Applicable, Rated Life 1,500 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color White, Indoor/Outdoor Usage Indoor Only, Overall Length 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.