Zoro Homepage

Miniature Lamp, 786, 12W, T2 1/4, 6V (Formerly LumaPro)

  • Mfr # 786-1

  • Zoro # G2513445


product price: $7.29
/ea

Key Features

Light Technology
Halogen
Bulb Shape
T2-1/4
Bulb Base Type
2-Pin (G4)
Wattage Equivalency
12W INC
Watts
12 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
786-1
Zoro #
G2513445
UPC #
190735583517
Country of Origin
China

Dimensions

Max Overall Bulb Length
1-1/4"
Max. Overall Bulb Length
1-1/4"
Overall Length
1 1/4 in
Bulb Dia.
7/20 in

Details

Light Technology
Halogen
Bulb Shape
T2-1/4
Bulb Base Type
2-Pin (G4)
Wattage Equivalency
12W INC
Watts
12 W
Lighting Technology
Halogen
Standards
RoHS Compliant
High Output
No
Average Bulb Life
50 hr.
Bulb Housing
Glass
Bulb Primary Application
Emergency
Indoor/Outdoor Usage
Indoor Only
Bulb Type
Miniature
Trade Number
786
For Enclosed Fixtures
No
Item
Halogen Bulb
Voltage
6V
Light Color
White
Bulb Finish
Clear
Shatter-Resistant
No
Lumens
239 lm
Overall Bulb Shape
T
Overall Bulb Base Type
2-Pin
Rated Life
50 hr
Three-Way
No
Dimmable
No
Color Temperature
2800K
Incandescent Wattage Equivalency
8 W
Amps
2 A

Description

Formerly LumaPro.

Halogen Bulb, Bulb Base Type 2-Pin (G4), Bulb Beam Angle Not Applicable, Bulb Dia. 7/20 in, Bulb Housing Glass, Bulb Shape T2-1/4, Color Rendering Index Not Applicable, Color Temperature 2800K, Incandescent Wattage Equivalency 8 W, Lumens 239 lm, Light Technology Halogen, Overall Length 1 1/4 in, Shatter-Resistant No, Trade Number 786, Voltage 6V, Watts 12 W, Rated Life 50 hr, Bulb Finish Clear, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.