Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Miniature LED Lamp, T3 1/4,160, B9S (Formerly LumaPro)

  • Mfr # L10160MB-W

  • Zoro # G5358394


product price: $15.59
/ea

Key Features

Voltage
160V AC/DC
Watts
0.48 W
Bulb Shape
T3-1/4
Bulb Housing
Plastic
Color Temperature
6500K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L10160MB-W
Zoro #
G5358394
UPC #
190735568880
Country of Origin
Taiwan, Province of China

Dimensions

Bulb Dia.
3/8 in
Overall Length
1 1/6 in
Length
1-3/64 in

Details

Item
Compact LED Bulb
Voltage
160V AC/DC
Watts
0.48 W
Bulb Base Type
Miniature Bayonet (BA9s)
Bulb Shape
T3-1/4
Bulb Housing
Plastic
Color Temperature
6500K
Dimmable
No
Lumens
1 lm
Rated Life
10,000 hr
Light Technology
LED
Indoor/Outdoor Usage
Indoor Only
Type
Mini and Candle
Light Appearance
White
Bulb Type
Miniature
For Enclosed Fixtures
No
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Bulb Power Source
Direct Wired
Trade Number
L10160MB-W
Light Color
White
High Output
No
Bulb Primary Application
General Purpose
Bulb Beam Angle
89 Degrees
Bulb Designation
BA9s, LED
Three-Way
No
Rough Service
No
Wattage Equivalency
1.12W INC
Amps
3 mA
Shatter-Resistant
No
Dimming Method
No Dimming
Dimming Type
No Dimming
Lumen Selectable
No
Color Selectable
No
Series
L10160MB
Bulb Minimum Starting Temperature
-4 Degrees F
Maximum Operating Temperature
122 Degrees F

Description

Formerly LumaPro.

Miniature LED Lamp, Trade Number L10160MB-W, Bulb Shape T3-1/4, Bulb Base Type Miniature Bayonet (BA9s), 160 Voltage, General Purpose, 0.7 Watts, Bulb Type Miniature, 0.72mA Bulb Amps, Average Bulb Life 25,000 hr., 1 Lumens, Light Color White, Max. Overall Bulb Length 1-3/64 In., Light Bulb Dia. 13/32 In., Bulb Housing Glass, Indoor Only

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.