Wood Screw, #6, 1-1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 200 PK
Mfr # U30025.013.0150
Zoro # G2813240
product price: $5.75
/pk 200, $0.03/eaKey Features
Pan Head
Phillips Drive
System of Measurement
Inch
Screw Size
#6
Fastener Length
1-1/2 in
Drive Size
#2
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U30025.013.0150
Zoro #
G2813240
UPC #
-
Country of Origin
Multiple
Dimensions
Screw Size
#6
Fastener Length
1-1/2 in
Drive Size
#2
Minimum Head Height
2.3 mm
Maximum Head Height
2.6 mm
Maximum Drill Bit Size
3.4 mm
Details
System of Measurement
Inch
Head Type
Pan
Drive
Phillips
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Item
Wood Screw
Type
Multi-Material Screw
Head Style
Pan
Pack Size
Small
Tip Type
Pointed
Threads per Inch
16
Description
Multi-Material Screw, Type Multi-Material Screw, Finish Zinc-Plated, Material Steel, Screw Size #6, Fastener Length 1 1/2 in, Drive Phillips, Drive Size #2, Head Style Pan, System of Measurement Inch, Head Type Pan, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.