This item is Discontinued.

Zoro Select Molded Plastic (Shelf) Flat Handle Utility Cart, 3 Shelves, 300 lb WT42GE

Molded Plastic (Shelf) Flat Handle Utility Cart, 3 Shelves, 300 lb (Discontinued)

  • Mfr # WT42GE
  • Zoro # G7683435
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WT42GE
Zoro #
G7683435
UPC #
847210015116
Country of Origin
Multiple

Dimensions

Overall Height
42 in
Overall Length
24 in
Overall Width
18 in
Caster Dia.
4"
Shelf Length
24 in
Lip Height
1/4 in
Shelf Width
18 in
Top Shelf Height
42 in
Overall LxWxH
24 in x 18 in x 42 in
Shelf LxW
24 in x 18 in

Details

Material
Thermoplastic Resin
Color
Green (Shelf), Putty (Leg)
Load Capacity
300 lb
Item
Flat Handle Utility Cart
Wheel Type
4" Heavy-Duty Casters
Adjustable Increments
16 1/2 in
Number of Shelves
3
Utility Cart Shelf Style
Lipped
Handle Included
Yes
Distance Between Middle and Bottom Shelf
16 1/2 in
Utility Cart Item
AV Cart - Three Shelves, Electric
Shelf Material
Thermoplastic Resin
Assembled/Unassembled
Unassembled
Includes
(3) Outlet UL Listed Electrical Assembly and 15 ft Cord with Cord Management Wrap
Cart Shelf Style
Lipped
Distance Between Top and Middle Shelf
16 1/2 in
Leg Material
High Density Polyethylene
Capacity per Shelf
100
Electrical Included
Yes
Non-Marking
No
Caster Type
(2) Swivel, (2) Swivel with Brake
Distance Between Shelves
42 in
Caster Material
Polyurethane
Shelf Color
Green
Leg Color
Green

Description

Flat Handle Utility Cart, Number of Shelves 3, Load Capacity 300 lb, Shelf Length 24 in, Shelf Width 18 in, Top Shelf Height 42 in, Distance Between Shelves 42 in, Distance Between Top and Middle Shelf 16 1/2 in, Distance Between Middle and Bottom Shelf 16 1/2 in, Lip Height 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.