This item is Discontinued.

Zoro Select Monitor Cabinet, 24 x 9 x 19-1/4 In, Gray CSC6625AGY

Monitor Cabinet, 24 x 9 x 19-1/4 In, Gray (Discontinued)

  • Mfr # CSC6625AGY
  • Zoro # G4139152
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSC6625AGY
Zoro #
G4139152
UPC #
035441221028
Country of Origin
Unknown

Dimensions

Overall Width
24 1/2 in
Overall Depth
10 in
Overall Height
26 in
Compartment Height
19 1/4 in
Compartment Depth
9 in
Compartment Width
24 in

Details

Computer Cabinet Type
Desktop and Wall Mount
Item
LCD Monitor Cabinet
Color
Light Gray
Material
Steel
Lock Included
Yes
Includes
Locking Clear Acrylic Window LCD Monitor Compartment, Sloped Writing Surface, 1 Locking Keyboard Drawer
Number of Shelves
2
Finish
Powder Coated
Assembled/Unassembled
Unassembled
Number of Drawers
1

Description

LCD Monitor Cabinet, Number of Shelves 2, Number of Drawers 1, Overall Depth 10 in, Overall Height 26 in, Overall Width 24 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.