Zoro Homepage

Motor, Single Phase, 1100 RPM

  • Mfr # 1043276

  • Zoro # G415890651


product price: $217.99
/ea
Free Shipping & Returns

Key Features

HP
0.028 hp
Motor Design
Permanent Split Capacitor
Motor Enclosure Design
Totally Enclosed Air-Over
Motor Mounting Type
Yoke
Motor Shaft Rotation
CWSE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1043276
Zoro #
G415890651
UPC #
-
Country of Origin
China

Dimensions

Shaft Dia.
5/16 in
Overall Length
6 1/4 in

Details

HP
0.028 hp
Item
Motor
Motor Design
Permanent Split Capacitor
Motor Enclosure Design
Totally Enclosed Air-Over
Motor Mounting Type
Yoke
Motor Shaft Rotation
CWSE
Motor Thermal Protection
Auto
Nameplate RPM
1,100 RPM
No. of Speeds
1
Phase
Single
Voltage
115V AC
Ins. Class
A
Full Load Amps
0.18 A
Motor Service Factor
1
Compatible Manufacturer Model Number
473303
Weight
3 lb
Motor Frame Material
Steel

Description

Motor, Single Phase, Motor Design Permanent Split Capacitor, 0.028 hp HP, Nameplate RPM 1,100 RPM, No. of Speeds 1, Voltage 115V AC, Full Load Amps 0.18 A, Not Applicable Frame, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class A, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Yoke, Motor Frame Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.