Shop ZORO SELECT
See all product information
Create Account
Mounting Track, Aluminum, DIN Rail
- Mfr # 18Z759
- Zoro # G4615737
product price:Â
$
4.59
/ea
Key Features
For Use With
DIN Rail Mount Products
Height
7.88 mm
Length
305 mm
Type
35mm DIN Rail
Width
35 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 18Z759
- Zoro #
- G4615737
- UPC #
- 190735394144
- Country of Origin
- China
Dimensions
- Height
- 7.88 mm
- Length
- 305 mm
- Width
- 35 mm
- Depth (In.)
- 0.31 in
- Length (In.)
- 12.0 in
- Depth
- 0.31 in
- Width (In.)
- 1.38 in
Details
- Item
- Mounting Track
- For Use With
- DIN Rail Mount Products
- Type
- 35mm DIN Rail
- Cover Material
- Aluminum
- Mounting Style
- DIN Rail
- Material
- Aluminum
- Product Type
- Mounting Track
- Number of Pieces
- 1
- Shell Material
- Aluminum
- Compatible Product Type
- DIN Rail Mount Products
Description
Mounting Track, For Use With DIN Rail Mount Products, Height 7.88 mm, Length 305 mm, Width 35 mm, Material Aluminum, Number of Pieces 1, Product Type Mounting Track, Mounting Style DIN Rail
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.