Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Movers Dolly, 1000lb, 36x24x4-3/8 In.

  • Mfr # 9GKA3

  • Zoro # G7343542


product price: $49.59
/ea

Key Features

Color
Red, White
Load Capacity
1,000 lb
Platform Length
36 in
Deck LxWxH
35 7/8 in x 24 in x 5 in
Caster Wheel Type
Solid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9GKA3
Zoro #
G7343542
UPC #
-
Country of Origin
China

Dimensions

Platform Length
36 in
Deck LxWxH
35 7/8 in x 24 in x 5 in
Caster Wheel Dia.
3 in
Platform Height
4 3/8 in
Platform Width
24 in
Caster Wheel Width
1 1/4 in
Overall Width
24 in
Overall Length
31 7/8 in
Center Opening Length
27 1/2 in
Overall Height
5 in
Deck Width
24 in
Overall LxWxH
31 7/8 in x 24 in x 5 in
Deck Height
5 in
Center Opening LxW
27 1/2 in x 17 in
Deck Length
35 7/8 in
Center Opening Width
17 in
Caster Width
1 1/4 in

Details

Color
Red, White
Load Capacity
1,000 lb
Item
Open-Deck Wood General Purpose Dolly
Caster Wheel Type
Solid
Caster Wheel Material
Rubber
Includes
Polymer Coated Ends
For Use With
Offices, Shops, Warehouses
Number of Caster Wheels
4
Platform Style
Flush, Open
Platform Material
Steel
Features
Skidproof
End Style
Raised
Includes Tow Eye
Without Towing Eye
Non-Marking Casters/Wheels
No
Deck Wood Type
Populus
Deck Style
Open
Securing Mechanism
Strap
Connectable Ends
No
Caster Wheel Type/Material
Solid Plastic
Lip Type
Flush
Includes Reinforcing Cross Brace
Without Reinforcing Cross Brace
Deck Material
Wood
Wheel Type/Material
Solid Plastic
Caster/Wheel Configuration
(4) Swivel
Deck Surface
Smooth
Caster Wheel/Tread Material
Plastic
Brake Type
No Caster Brake
Frame Material
Wood

Description

Open-Deck Wood General Purpose Dolly, Load Capacity 1,000 lb, Deck Length 35 7/8 in, Deck Width 24 in, Deck Height 5 in, Deck Material Wood, Deck Surface Smooth, Deck Style Open, Center Opening Length 27 1/2 in, Center Opening Width 17 in, Color Red, White, End Style Raised, Frame Material Wood, Lip Type Flush, Securing Mechanism Strap, Deck Wood Type Populus

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.