Zoro Homepage

Moving Box Kit, Brown/White, Assorted, Assorted

  • Mfr # MKIT1

  • Zoro # G014923477


product price: $411.99
/ea
Free Shipping & Returns

Key Features

Wall Type
Assorted
Color
Brown/White
Board Test
Assorted
Standards
NMFC 29785-5
Includes
(1) 3/16" x 12" x 175' Bubble Dispenser Pack, (10) 24 x 24 x 24" Computer Boxes, (12) 24 x 12 x 10" Interlocking File Storage Boxes, (400) 24 x 36" Newsprint Sheets, (5) 16 x 12 x 12" Small Deluxe Packing Boxes, (5) 18 x 18 x 16" Medium Deluxe Packing Boxes, (5) 18 x 18 x 24" Large Deluxe Packing Boxes, (6) 2" x 55 yd. Rolls of Clear Carton Sealing Tape, 2" Pistol Grip Carton Sealing Tape Dispenser
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MKIT1
Zoro #
G014923477
UPC #
848109005805
Country of Origin
United States

Details

Item
Moving Box Kit
Wall Type
Assorted
Color
Brown/White
Board Test
Assorted
Standards
NMFC 29785-5
Includes
(1) 3/16" x 12" x 175' Bubble Dispenser Pack, (10) 24 x 24 x 24" Computer Boxes, (12) 24 x 12 x 10" Interlocking File Storage Boxes, (400) 24 x 36" Newsprint Sheets, (5) 16 x 12 x 12" Small Deluxe Packing Boxes, (5) 18 x 18 x 16" Medium Deluxe Packing Boxes, (5) 18 x 18 x 24" Large Deluxe Packing Boxes, (6) 2" x 55 yd. Rolls of Clear Carton Sealing Tape, 2" Pistol Grip Carton Sealing Tape Dispenser

Description

Shipping Box, Box Style Printed Moving Kit, Wall Type Single Wall, Inside LxWxH Assorted, Board Test Assorted

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.