Wood Screw, #8, 2 in, Plain Stainless Steel Flat Head Torx Drive, 200 PK
Mfr # U30115.016.0200
Zoro # G0053597
product price: $38.39
/pk 200, $0.19/eaKey Features
Flat Head
Torx Drive
System of Measurement
Inch
Drive Size
T20
Material
Stainless Steel
Finish
Plain
Thread Style
Partially Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U30115.016.0200
Zoro #
G0053597
UPC #
-
Country of Origin
Multiple
Dimensions
Screw Size
#8
Fastener Length
2 in
Drive Size
T20
Details
System of Measurement
Inch
Head Type
Flat
Drive
Torx
Material
Stainless Steel
Finish
Plain
Thread Style
Partially Threaded
Item
Wood Screw
Thread Type
Partial Thread
Pack Size
Small
Type
Multi-Material Screw
Head Style
Flat
Threads per Inch
Partially Threaded
Tip Type
Pointed
Material Grade/Class
305
Description
Multi-Material Screw, Type Multi-Material Screw, Finish Plain, Material Stainless Steel, Screw Size #8, Fastener Length 2 in, Drive Star, Drive Size T20, Head Style Flat, System of Measurement Inch, Head Type Flat, Material Grade/Class 305, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.