Wood Screw, #10, 3-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 1000 PK (Discontinued)
- Mfr # B30000.019.0350
- Zoro # G1587621
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B30000.019.0350
Zoro #
G1587621
UPC #
-
Country of Origin
Multiple
Dimensions
Screw Size
#10
Fastener Length
3-1/2 in
Drive Size
#2
Overall Length
3 1/2 in
Details
System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Material
Steel
Finish
Zinc Plated
Thread Style
Partially Threaded
Item
Wood Screw
Thread Type
Partial Thread
Head Style
Flat
Type
Multi-Material Screw
Threads per Inch
Partially Threaded
Pack Size
Bulk
Tip Type
Pointed
Head Shape
Round
Description
Multi-Material Screw, Type Multi-Material Screw, Finish Zinc-Plated, Material Steel, Screw Size #10, Fastener Length 3 1/2 in, Drive Phillips, Drive Size #2, Head Style Flat, System of Measurement Inch, Head Type Flat, Package Quantity 1000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.