Zoro Homepage
This item is Discontinued.
Zoro Select Wood Screw, #10, 3 in, Plain 305 Stainless Steel Flat Head Torx Drive, 1400 PK B30115.019.0300

Wood Screw, #10, 3 in, Plain 305 Stainless Steel Flat Head Torx Drive, 1400 PK (Discontinued)

  • Mfr # B30115.019.0300
  • Zoro # G1618799
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B30115.019.0300
Zoro #
G1618799
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Size
#10
Fastener Length
3 in
Drive Size
T20
Thread Size
#10
Fastener Length
3 in
Overall Length
3 in

Details

System of Measurement
Inch
Head Type
Flat
Drive
Torx
Material
305 Stainless Steel
Finish
Plain
Thread Style
Partially Threaded
Item
Wood Screw
Thread Type
Partial Thread
Type
Multi-Material Screw
Pack Size
Bulk
Threads per Inch
Partially Threaded
Head Style
Flat
Tip Type
Pointed
Finish Type
Plain
Material Type
Stainless Steel
Head Shape
Round

Description

Multi-Material Screw, Type Multi-Material Screw, Finish Plain, Material 18-8 Stainless Steel, Screw Size #10, Fastener Length 3 in, Drive Torx, Drive Size T20, Head Style Flat, System of Measurement Inch, Head Type Flat, Package Quantity 1400

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.