Wood Screw, #9, 2 1/2 in, Plain 305 Stainless Steel Flat Head Torx Drive, 1800 PK (Discontinued)
- Mfr # B30115.017.0250
- Zoro # G1618738
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B30115.017.0250
Zoro #
G1618738
UPC #
-
Country of Origin
Multiple
Dimensions
Screw Size
#9
Fastener Length
2 1/2 in
Drive Size
T20
Thread Size
#9
Fastener Length
2 1/2 in
Overall Length
2 1/2 in
Details
System of Measurement
Inch
Head Type
Flat
Drive
Torx
Material
305 Stainless Steel
Finish
Plain
Thread Style
Partially Threaded
Item
Wood Screw
Thread Type
Partial Thread
Threads per Inch
Partially Threaded
Pack Size
Bulk
Head Style
Flat
Type
Multi-Material Screw
Tip Type
Pointed
Finish Type
Plain
Material Type
Stainless Steel
Head Shape
Round
Description
Multi-Material Screw, Type Multi-Material Screw, Finish Plain, Material 18-8 Stainless Steel, Screw Size #9, Fastener Length 2 1/2 in, Drive Torx, Drive Size T20, Head Style Flat, System of Measurement Inch, Head Type Flat, Package Quantity 1800
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.