This item is Discontinued.

Zoro Select Wood Screw, #6, 3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 8800 PK B30000.013.0075

Wood Screw, #6, 3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 8800 PK (Discontinued)

  • Mfr # B30000.013.0075
  • Zoro # G1583379
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B30000.013.0075
Zoro #
G1583379
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Size
#6
Fastener Length
3/4 in
Drive Size
#2
Overall Length
3/4 in

Details

System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Item
Wood Screw
Thread Type
Full Thread
Type
Multi-Material Screw
Threads per Inch
Fully Threaded
Head Style
Flat
Pack Size
Bulk
Tip Type
Pointed
Head Shape
Round

Description

Multi-Material Screw, Type Multi-Material Screw, Finish Zinc Plated, Material Steel, Screw Size #6, Fastener Length 3/4 in, Drive Phillips, Drive Size #2, Head Style Flat, System of Measurement Inch, Head Type Flat, Package Quantity 8800

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.