Multi-Prong Tool Holder, W 8-1/2 In, PK5
Mfr # 5TPJ2
Zoro # G3069105
product price: $13.29
/pk 5, $2.66/eaKey Features
Material
Steel
Overall Width
8 1/4 in
Overall Depth
1 13/32 in
Finish
Black
Construction
welded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5TPJ2
Zoro #
G3069105
UPC #
190735532140
Country of Origin
China
Dimensions
Overall Width
8 1/4 in
Overall Depth
1 13/32 in
Inside Dia.
7/16 and 13/16"
Rod Thickness
3/16 in 7/16 in
Hole Size
1/4 in
Inside Width
7/16 in 13/16 in
Width
8-1/2"
For Pegboard Hole Size
1/4 in
Overall Length
1 1/2 in
Details
Item
Multi-Prong Tool Holder
Material
Steel
Color
Black
Finish
Black
Construction
welded
Type
Locking Style
Hole Shape
Round
Projection
1-13/32"
Hole Spacing
1 in
Locking System
Screw-In
For Pegboard Hole Spacing
1 in
Accessory Type
Multi-Prong Toolholder
For Pegboard Hole Shape
Circle
Description
Multi-Prong Tool Holder, Overall Length 1 1/2 in, Overall Width 8 1/4 in, 1 in For Pegboard Hole Spacing, For Pegboard Hole Size 1/4 in, Surface, Screw-In Locking System, Circle For Pegboard Hole Shape, Steel, Black, Multi-Prong Toolholder Accessory Type, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.