Zoro Homepage

Multi-Size Swaging Tool

  • Mfr # 1DMV2

  • Zoro # G1139756


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Type
Scissor Action Type
For Cable Size (In.)
1/16 in, 3/32 in, 1/8 in, 5/32 in, 3/16 in
Handle Length
19 in
Jaw Material
Steel
Overall Cutter L (In.)
24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1DMV2
Zoro #
G1139756
UPC #
190735398920
Country of Origin
China

Dimensions

For Cable Size (In.)
1/16 in, 3/32 in, 1/8 in, 5/32 in, 3/16 in
Handle Length
19 in
Overall Length
26 in
Handle Length (In.)
19 in
Compatible Sleeve Size
1/16 in, 3/32 in, 1/8 in, 5/32 in, 3/16 in
Compatible Copper Oval Sleeve Size
1/16 in, 3/32 in, 1/8 in, 5/32 in, 3/16 in
Compatible Aluminum Oval Sleeve Size
1/16 in, 3/32 in, 1/8 in, 5/32 in, 3/16 in
Compatible Copper Stop Sleeve Size
1/16 in, 3/32 in, 1/8 in, 5/32 in, 3/16 in
Compatible Cable Size
1/16 in, 3/32 in, 1/8 in, 5/32 in, 3/16 in
Tool Length
26 in
Compatible Aluminum Stop Sleeve Size
1/16 in, 3/32 in, 1/8 in, 5/32 in, 3/16 in

Details

Item
Swaging Tool
Type
Scissor Action Type
Jaw Material
Steel
Overall Cutter L (In.)
24
Application
Crimping, Cutting
Function
Cuts And Swages Wire Cable Up To 3/16 in Thick
Product Type
Scissor Action Type Swaging Tool
Compatible Sleeve Type
Oval, Stop
Non-Sparking
No
Tool Function
Cuts and Swages Wire Cable up to 3/16 in Thick
Tether Ready
No
Number of Cavities
5
Insulated
No
Includes Cable Cutter
Yes

Description

The ZORO SELECT 1DMV2 Swaging Tool is the perfect tool for cutting and swaging wire cable. It has a 26 in. length and can handle wire cables up to 3/16 in. thick. The multi size capable swaging tool features a scissor action type jaw that cuts and swages wire cable from 1/16 in., 3/32 in., 1/8 in., 5/32 in., and 3/16 in.. The hardened steel jaws ensure your cables are securely held while you work on them, and also make it easy to release them when you're done. With a 19 in. handle length, this swaging tool is comfortable to use as well as efficient at its job. The ZORO SELECT 1DMV2 Swaging Tool is an ideal choice for those who want quality results without spending too much time on their project.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.