Zoro Homepage
This item is Discontinued.
Zoro Select Multi-Turn Stop, Straight, 1/2 Inx3/8 In 1RWF7

Multi-Turn Stop, Straight, 1/2 Inx3/8 In (Discontinued)

  • Mfr # 1RWF7
  • Zoro # G1059852
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1RWF7
Zoro #
G1059852
UPC #
-
Country of Origin
China

Dimensions

Outlet Size
3/8 in
Inlet Size
1/2 in

Details

Item
Multi-Turn Supply Stop
Body Material
Brass
Max. Pressure
125 psi
Temp. Range
40 Degrees to 180 Degrees F
Body Style - Valves
Straight
Handle Material
Brushed Nickel Brass
Finish
Brushed Nickel
Outlet Type
Compression
Stem Material
Brushed Nickel Brass
Standards
IAPMO Listed #645, ANSI A112.18.1M-1979, Federal Specification WWP-541, Canadian Standard CAN3-B125-M85
Inlet Type
FNPT
Body Style
Straight

Description

Multi-Turn Supply Stop, Body Material Brass, Body Style Straight, Standards IAPMO Listed #645, ANSI A112.18.1M-1979, Federal Specification WWP-541, Canadian Standard CAN3-B125-M85, Handle Material Brushed Nickel Brass, Stem Material Brushed Nickel Brass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.