Shop All Shipping Cartons
Zoro Select
Multidepth Shipping Carton, D12 In. L
Mfr # 5GMK2
Zoro # G3783911
product price: $0.86
/ea
Sold in multiples of 25 for $21.50
$21.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 12 in
- Inside Width 8 in
- Inside Depth 8"
- Maximum Weight 65 lb.
- Color Brown
Product Information
- Brand Zoro Select
- MFR # 5GMK2
- Zoro # G3783911
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 12 in |
Inside Width | 8 in |
Inside Depth | 8" |
Variable Depth | 8, 6, 4" |
Details
Description
Multidepth Shipping Carton, Wall Type Single Wall, Inside Length 12 in, Inside Width 8 in, Color Brown, Standards Federal Specifications, Parcel Post and UPS Shipping Requirements, Inside Length Range 12 in to 13 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARY BY FIREKING Personal Safe, 12-1/4x7-3/4x7-3/4, Gray (HS1207)
- DORAN Digital Compact Bench Scale 1000g/2 lb. Capacity (PC400-02)
- INNOVERA Remanufactured TN336C High-Yield Toner, 3500 Page-Yield, Cyan (IVRTN336C)
- SCOTCH Carton Sealing Tape, Clear, 72mm x 100m (373)
- ZORO SELECT Shipping Carton, Kraft, 18 In. L, 12 In. W (11R410)
- ZORO SELECT Long Corrugated Boxes, 16" x 8" x 6", Kraft, 25/Bundle (55VH15)
- ZORO SELECT Corrugated Mailers, 5" x 2" x 2", White, 50/Bundle (M522)
- ZORO SELECT Double Wall Boxes, 16" x 16" x 16", Kraft, 15/Bundle (22XM24)
- ZORO SELECT Shipping Box, 14x10x6 in (55NM49)
- ZORO SELECT Corrugated Mailers, 5" x 5" x 5", White, 50/Bundle (M555)
- ZORO SELECT Corrugated Boxes, 26" x 20" x 10", Kraft, 15/Bundle (55VH98)
- Zoro Select Shipping & Moving Boxes