
Nail Drive Anchor, 1/4" Dia., 1-1/2" L, Nylon Grey, 1000 PK
Mfr # 141500PTPGY
Zoro # G4752770
product price:Â $466.99
/pk 1000, $0.47/ea
Free Shipping & Returns
Key Features
Anchor Diameter
1/4"
Material
Nylon
Finish
Grey
Anchor Head Style
Truss
Head Style
Truss
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
141500PTPGY
Zoro #
G4752770
UPC #
-
Country of Origin
United States
Dimensions
Anchor Diameter
1/4"
Overall Length
1-1/2"
Details
Item
Nail Drive Anchor
Material
Nylon
Finish
Grey
Anchor Head Style
Truss
Head Style
Truss
Pin Material
Nylon
Description
1/4X1 1/2 Two Piece Nylon Anchor Rivet Truss Head Nylon Pin Grey
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.