Shop ZORO SELECT
See all product information
Create Account
Nail Drive Anchor, 1/4" Dia., 3/4" L, Nylon Grey, 1000 PK
- Mfr # 14750PTPGY
- Zoro # G4739172
product price:Â
$
575.99
/pk of 1000, $0.58/ea
Free Shipping & Returns
Key Features
Anchor Diameter
1/4"
Material
Nylon
Finish
Grey
Pin Material
Nylon
Head Style
Truss
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 14750PTPGY
- Zoro #
- G4739172
- UPC #
- -
- Country of Origin
- United States
- Item
- Nail Drive Anchor
- Material
- Nylon
- Finish
- Grey
- Pin Material
- Nylon
- Head Style
- Truss
- Anchor Head Style
- Truss
Dimensions
- Anchor Diameter
- 1/4"
- Overall Length
- 3/4"
Description
1/4X3/4 Two Piece Nylon Anchor Rivet Truss Head Nylon Pin Grey
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.