Zoro Select

Nail Drive Anchor, 1/4" Dia., 1-1/2" L, Nylon Plain, 2800 PK (Discontinued)


Free Shipping & Returns

This Product is Discontinued
Shop for all Drive Pin Anchors

Key Features

  • Compatible Material Concrete; Hollow Block; Brick
  • Anchor Diameter 1/4"
  • Overall Length 1-1/2"
  • Material Nylon
  • Finish Plain
See all product information

Product Information

Dimensions

Anchor Diameter 1/4"
Overall Length 1-1/2"
Drill Bit Size 1/4"
Minimum Installation Depth 3/4"

Details

Item Nail Drive Anchor
Compatible Material Concrete; Hollow Block; Brick
Material Nylon
Finish Plain
Head Style Mushroom
Ultimate Tension in 4000 PSI Concrete (Lb.) 55 lb
Pin Material Steel
Anchor Head Style Mushroom
Maximum Material Thickness 3/4"
Pin Anchor Type Hammer Drive Pin Anchor
Max. Fixture Thickness 3/4 in
Head Type Round
System of Measurement Inch
Pin-Drive Anchor Type Nylon Removable Nail Drive Anchor
Ultimate Tension Strength (4,000 psi Concrete) 55 lb
Removable Removable
Anchor Material Nylon

Description

Hammer Drive Pin Anchor, Anchor Diameter 1/4 in, Overall Length 1 1/2 in, Thread Size Not Applicable, Thread Length Not Applicable, Anchor Material Nylon, Pin Material Steel, Finish Plain, Head Type Round, Drill Bit Size 1/4 in, Minimum Installation Depth 3/4 in, Maximum Material Thickness 3/4 in, Ultimate Tension Strength (4,000 psi Concrete) 55 lb, Pin-Drive Anchor Type Nylon Removable Nail Drive Anchor, System of Measurement Inch, Compatible Material Block, Brick, Concrete, Masonry

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products