Nail Drive Anchor, 1/4" Dia., 1-1/4" L, Stainless Steel 100 PK

  • Mfr # 1420ADH188

  • Zoro # G7572234


product price:  $78.99
/pk 100, $0.79/ea
Free Shipping & Returns

Key Features

Anchor Bolt Type
Anchor Bolt
Anchor Diameter
1/4"
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1420ADH188
Zoro #
G7572234
UPC #
-
Country of Origin
Mexico

Dimensions

Anchor Diameter
1/4"
Overall Length
1-1/4"

Details

Anchor Bolt Type
Anchor Bolt
Item
Nail Drive Anchor
Material
Stainless Steel

Description

Anchor Bolts,1/4x1 1/4 HAMMER DR,PK100, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.