Shop ZORO SELECT
See all product information
Create Account
Nail Drive Anchor, 1/4" Dia., 5/8" L, Stainless Steel 250 PK
- Mfr # PSS810
- Zoro # G2465633
product price:Â
$
330.99
/pk of 250, $1.32/ea
Free Shipping & Returns
Key Features
Rivet Head Style
Protruding Head Positive Mandrel-Lock
Rivet Body Material
Stainless Steel
Mandrel Material
300 Stainless Steel
Anchor Diameter
1/4"
Rivet Dia.
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PSS810
- Zoro #
- G2465633
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Nail Drive Anchor
- Rivet Head Style
- Protruding Head Positive Mandrel-Lock
- Rivet Body Material
- Stainless Steel
- Mandrel Material
- 300 Stainless Steel
- Grip Range
- .350-.625 in
- Material
- Stainless Steel
- System of Measurement
- Inch
Dimensions
- Anchor Diameter
- 1/4"
- Rivet Dia.
- 1/4 in
- Overall Length
- 5/8"
Description
1/4X.350-.625 Protruding Head Structural Rivet Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.