
Nail Drive Anchor, 1/4" Dia., 5/8" L, Steel Zinc Plated, 1800 PK
Mfr # PS810
Zoro # G2466010
product price:Â $914.99
/pk 1800, $0.51/ea
Free Shipping & Returns
Key Features
Material
Steel
Finish
Zinc Plated
Head Style
Protruding
Anchor Head Style
Protruding
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PS810
Zoro #
G2466010
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Anchor Diameter
1/4"
Overall Length
5/8"
Details
Item
Nail Drive Anchor
Material
Steel
Finish
Zinc Plated
Head Style
Protruding
Anchor Head Style
Protruding
Description
Drive Pin Anchors,1/4x.350-.625,PK1800, Package Quantity 1800
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.