
Nail Drive Anchor, 1/4" Dia., 9/16" L, Nylon White, 1000 PK
Mfr # 14563PFPWH
Zoro # G2459604
product price: $404.99
/pk 1000, $0.40/ea
Free Shipping & Returns
Key Features
Rivet Head Style
Flat
Rivet Body Material
Nylon
Mandrel Material
Nylon
Anchor Diameter
1/4"
Rivet Dia.
1/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14563PFPWH
Zoro #
G2459604
UPC #
-
Country of Origin
United States
Dimensions
Anchor Diameter
1/4"
Rivet Dia.
1/4 in
Overall Length
9/16"
Rivet Length
9/16 in
Details
Item
Nail Drive Anchor
Rivet Head Style
Flat
Rivet Body Material
Nylon
Mandrel Material
Nylon
Material
Nylon
Finish
White
System of Measurement
Inch
Description
1/4X9/16 Two Piece Nylon Anchor Rivet Flat Head Nylon Pin White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.