
Nail Drive Anchor, 3/16" Dia., 1/8" L, Aluminum 1000 PK
Mfr # 10125ATA
Zoro # G7606866
product price: $244.99
/pk 1000, $0.24/ea
Free Shipping & Returns
Key Features
Rivet Head Style
Brazier
Rivet Body Material
Aluminum
Mandrel Material
Aluminum
Anchor Diameter
3/16"
Rivet Dia.
3/16 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10125ATA
Zoro #
G7606866
UPC #
-
Country of Origin
Mexico
Dimensions
Anchor Diameter
3/16"
Rivet Dia.
3/16 in
Overall Length
1/8"
Rivet Length
1/8 in
Details
Item
Nail Drive Anchor
Rivet Head Style
Brazier
Rivet Body Material
Aluminum
Mandrel Material
Aluminum
Material
Aluminum
System of Measurement
Inch
Description
Drive Pin Anchors,3/16x1/8 ALUM,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.