
Nail Drive Anchor, 3/16" Dia., 3/16" L, Aluminum 1000 PK
Mfr # 10188ACA
Zoro # G7570676
product price: $244.99
/pk 1000, $0.24/ea
Free Shipping & Returns
Key Features
Rivet Head Style
Countersunk
Rivet Body Material
Aluminum
Mandrel Material
Aluminum
Anchor Diameter
3/16"
Rivet Dia.
3/16 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
10188ACA
Zoro #
G7570676
UPC #
-
Country of Origin
Mexico
Dimensions
Anchor Diameter
3/16"
Rivet Dia.
3/16 in
Overall Length
3/16"
Rivet Length
3/16 in
Details
Item
Nail Drive Anchor
Rivet Head Style
Countersunk
Rivet Body Material
Aluminum
Mandrel Material
Aluminum
Material
Aluminum
System of Measurement
Inch
Description
Drive Pin Anchors,3/16x3/16 Cnt,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.